Select Country and Language Europe, Middle East & Africa / English
Change Country
CLT100F-C3 | PANDUIT

PANDUIT | CLT100F-C3 | Corrugated Loom Tubing Slit, Polyethylene, 1" (25.4mm) X 100' (30.5m), Orange

  • Manufacturer # CLT100F-C3
  • Anixter #360596
Decimal: 1.00 INCH
Dual: NO
Heat Shrink: NO IS NOT SHRINK TUBING
Inside Diameter (in.): 0.920
Length (ft.): 100
Length (m): 30.5
MIL SPEC: NO
Material/Type: PE-POLYETHYLENE
Military Color Code: ORANGE
Outside Diameter (in.): 1.090
RoHS Compliant: YES
Size By Inch Fractions: 1 INCH
Sleeving: NO
Slit or Solid: Slit
Spiral Wrap: NO
Standard Reel Length (ft.): 100
UL: NO
WALL TYPE: Single Or Dual: SINGLE WALL
ZIPPER: NO
_Color: Orange
_Material: Polyethylene
Description

Corrugated Loom Tubing Slit, 1 Inch (25.4 mm) x 100 Feet (30.5 Meters), Orange. Material is Polyethylene. Temperature Range is -40 degrees Fahrenheit to 122 degrees Fahrenheit (-40 degrees Celsius to 50 degrees Celsius). Offered for applications where Spiral Wrap or Braided Expandable Sleeving may be difficult to install or they do not offer the amount of protection required. Protects and reduces the risk of damage to wiring. Resistant to crush, impact and abrasion. Slit wall design eases installation. Can be held in place using Panduit push mount cable ties or mounts. Applications include control panel wiring and cable harness management.

Features
  • Protects and reduces the risk of damage to wiring
  • Crush impact and abrasion resistant
  • Slit wall design for ease of installation
  • Hold in place with push type cable ties adhesive or push type mount
  • Bundle wires in control panels
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items