CLT150F-D4 - PANDUIT - Corrugated Loom | Anixter
CLT150F-D4 | PANDUIT

PANDUIT | CLT150F-D4 | Corrugated Loom Tubing Slit, Polyethylene, 1.50" (38.1mm) X 500' (152.4m), Yellow

  • Manufacturer # CLT150F-D4
  • Anixter #541408
Class: NO CLASS SPECIFIED
Decimal: 1.50 INCH
Dual: NO
Heat Shrink: NO IS NOT SHRINK TUBING
MIL SPEC: NO
Material/Type: PE-POLYETHYLENE
Military Color Code: YELLOW
RoHS Compliant: YES
Size By Inch Fractions: 1 1/2 INCH
Sleeving: NO
Spiral Wrap: NO
UL: NO
WALL TYPE: Single Or Dual: SINGLE WALL
ZIPPER: NO
Features
  • Protects and reduces the risk of damage to wiring
  • Crush impact and abrasion resistant
  • Slit wall design for ease of installation
  • Hold in place with push type cable ties adhesive or push type mount
  • Bundle wires in control panels
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items