Select Country and Language Europe, Middle East & Africa / English
Change Country
CLT150F-T20 | PANDUIT

PANDUIT | CLT150F-T20 | Corrugated Loom Tubing Slit, Polyethylene, 1.50" (38.1mm) X 200' (61.0m), Black

  • Manufacturer # CLT150F-T20
  • Anixter #255064
Decimal: 1.50 INCH
Dual: NO
Heat Shrink: NO IS NOT SHRINK TUBING
Inside Diameter (in.): 1.550
MIL SPEC: NO
Material/Type: PE-POLYETHYLENE
Military Color Code: BLACK
Outside Diameter (in.): 1.860
RoHS Compliant: YES
Size By Inch Fractions: 1 1/2 INCH
Sleeving: NO
Slit or Solid: Slit
Spiral Wrap: NO
Standard Reel Length (ft.): 200
UL: NO
WALL TYPE: Single Or Dual: SINGLE WALL
ZIPPER: NO
_Color: Black
Features
  • Protects and reduces the risk of damage to wiring
  • Crush impact and abrasion resistant
  • Slit wall design for ease of installation
  • Hold in place with push type cable ties adhesive or push type mount
  • Bundle wires in control panels
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items