CLT150F-X3 | PANDUIT

PANDUIT | CLT150F-X3 | Slit Corrugated Loom Tubing provides a vertical pathway as cables transfer from the FIBERRUNNER fitting to the equipment below. Inside diameter is 1.5" (38.1mm) and outside diameter 1.7" (43.2mm). Sold in 10' rolls.

  • Manufacturer # CLT150F-X3
  • Anixter #CLT150F-X3
Decimal: 1.50 INCH
Dual: NO
Heat Shrink: NO IS NOT SHRINK TUBING
MIL SPEC: NO
Material/Type: PE-POLYETHYLENE
Military Color Code: ORANGE
RoHS Compliant: YES
Size By Inch Fractions: 1 1/2 INCH
Sleeving: NO
Spiral Wrap: NO
UL: NO
WALL TYPE: Single Or Dual: SINGLE WALL
ZIPPER: NO
Features
  • Protects and reduces the risk of damage to wiring
  • Crush impact and abrasion resistant
  • Slit wall design for ease of installation
  • Hold in place with push type cable ties adhesive or push type mount
  • Bundle wires in control panels
Specifications
  • Slit Wall Corrugated Loom Tubing
  • Material: Polyethylene
  • Color: Orange
  • Length Per Reel: 10 ft (3.1 m)
  • Inside Diameter: 1.48 Inch (37.6 mm)
  • Outside Diameter: 1.73 Inch (43.9 mm)
  • Bundle Diameter: 1.5 Inch (38.1mm)
  • Temperature Range: -40 to 122 deg F (-40 to 50 deg C)
  • Flammability Rating: HB
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items