CLT62F-C4 - PANDUIT - Corrugated Loom Tubing | Anixter
CLT62F-C4 | PANDUIT

PANDUIT | CLT62F-C4 | Corrugated Loom Tubing Slit, .62" (15.8mm) X 100' (30.5m), Yellow, Pack of 100

  • Manufacturer # CLT62F-C4
  • Anixter #545375
Color: ORANGE
Latching: NO
Features
  • Protects and reduces the risk of damage to wiring
  • Crush impact and abrasion resistant
  • Slit wall design for ease of installation
  • Hold in place with push type cable ties adhesive or push type mount
  • Bundle wires in control panels
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items