CM6CSAW-X - PANDUIT - Module, LJU6C, | Anixter
CM6CSAW-X | PANDUIT

PANDUIT | CM6CSAW-X | Module, LJU6C, Shuttered, Arctic White

  • Manufacturer # CM6CSAW-X
  • Anixter #522641-PK
Color: WHITE
Gang: 1
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 1
Description

Shuttered module snaps into standard UK LJU6C floor box mounting plates, faceplates and patch panels and holds a single Mini-Com Module. Depth to rear of modules (copper): 29.0mm. Compatible with standard UK LJU6C openings with 22.3mm x 36.9mm dimensions.

Features
  • Inserts accept all Mini-Com(TM) single position modules
  • Excellent for copper and fiber applications
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items