CM6PBL | PANDUIT

PANDUIT | CM6PBL | Outlet Box, MuTOA 6 Port, 2.36"H x 1.81"W x 7.90"L (59.9mm x 46mm x 200.7mm), Accepts Mini-Com Modules, Black

  • Manufacturer # CM6PBL
  • Anixter #332935
Color: BLACK
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 6
Description

MuTOA 6-port outlet box accepts up to six Mini-Com modules when using 1/2 sloped inserts. Cable entry opening: .695" (17.7mm) to .825" (21.0mm) Dia.; Overall dimensions 2.36"H x 1.81"W x 7.90"L (59.9mm x 46mm x 200.7mm).

Features
  • Accepts Mini-Com(TM) Modules for STP and UTP, fiber optic, and audio/video, which snap in and out for easy moves, adds, and changes
  • Mounts easily with adhesive tape or optional magnet (CSBM-X)
  • Two pass-through holes allow surface mounting with screws (not included)
  • Expandable cable opening will adjust to different cable bundle sizes
  • Accepts up to three 1/2 sloped inserts (shuttered or non-shuttered) for up to six modules (inserts and modules not included)
  • Two mounting eyelets (by the cable opening)allow the MuTOA to be suspended
  • Cable tie support slot will hold cable bundle in place during assembly
  • Ideal for pre-assembled cable runs
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items