Select Country and Language Europe, Middle East & Africa / English
Change Country

PANDUIT | CMBA75IWY | Adapter, BNC 75ohm, Module Base, Off White

  • Manufacturer # CMBA75IWY
  • Anixter #235132
Color: WHITE
Number of Ports: 1
Termination: BNC
  • Accept BNC plugs
  • Available in 50 and 75 ohm versions
  • Compatible with Mini-Com(TM) Modular Patch Panels, Faceplates, and Surface Mount Boxes
  • Accept RG-6 and RG-59 coaxial cable
  • 1-Port Module With BNC Coupler
  • Color: Off White
  • Termination Style: Coupler
  • Number Of Module Spaces: 1
  • Performance Level: 75 Ohm
  • Number Of Ports: 1
  • Dimension: 0.72 Inch Height x 0.61 Inch Width x 1.37 Inch Depth (18.3 mm x 15.4 mm x 37.8 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity

Cannot add any more items