CMBAIWY | PANDUIT

PANDUIT | CMBAIWY | Adapter, BNC 50ohm, Module Base, Off White, RoHS compliant

  • Manufacturer # CMBAIWY
  • Anixter #174030
Color: WHITE
Number of Ports: 1
Termination: BNC
Features
  • Accept BNC plugs
  • Available in 50 and 75 ohm versions
  • Compatible with Mini-Com(TM) Modular Patch Panels, Faceplates, and Surface Mount Boxes
  • Accept RG-6 and RG-59 coaxial cable
Specifications
  • 1-Port Module With BNC Coupler
  • Color: Off White
  • Termination Style: Coupler
  • Number Of Module Spaces: 1
  • Performance Level: 50 Ohm
  • Number Of Ports: 1
  • Dimension: 0.72 Inch Height x 0.61 Inch Width x 1.37 Inch Depth (18.3 mm x 15.4 mm x 37.8 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items