CMBRC1E | PANDUIT

PANDUIT | CMBRC1E | Kit of Two Bend Radius Control Fingers, 1.7"H x 1.0"W x 5.1"D (44mm x 25mm x 129mm)

  • Manufacturer # CMBRC1E
  • Anixter #314584
Cable Management Type: ACCESSORIES
Color: BLACK
Type: CABLE MANAGEMENT
Features
  • Bend radius control fingers support cables as they transition to the vertical pathway
  • Finger spacing aligns with rack units
  • Attach to patch panels or equipment mounting screws
  • Lightweight plastic construction provides durability and easy installation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items