Select Country and Language Europe, Middle East & Africa / English
Change Country
CMDAQDSCBL | PANDUIT

PANDUIT | CMDAQDSCBL | SC DUPLEX COUPLER AQUA WITH MINICOM MOUNTING BASE - BLACK CMDAQDSCBL

  • Manufacturer # CMDAQDSCBL
  • Anixter #383950
Color: BLACK
Fiber Type: MULTIMODE
Loaded: YES
Number of Ports: 2
Termination: SC
Description

Module supplied with one SC 10Gig OM3/OM4 Duplex Multimode Fiber Optic Adapter (AQ) with phosphor bronze split sleeves.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items