Select Country and Language Europe, Middle East & Africa / English
Change Country
CMDEISCBL | PANDUIT

PANDUIT | CMDEISCBL | Module Supplied With One SC Duplex Multimode Fiber Optic Adapter (Electric Ivory) With Phosphor Bronze Split Sleeves, Black

  • Manufacturer # CMDEISCBL
  • Anixter #256546
Color: BLUE
Fiber Type: MULTIMODE
Loaded: NO
Number of Ports: 1
Termination: SC
Features
  • Integrated panel retention clips - No metal clips to become bent, damaged or lost; clips automatically adjust for FOCIS-3 compliant panel thickness variations for improved mounting
  • Improved adapter protective cap design - Maximum protection from contamination; protective cap fully surrounds split sleeve opening
  • Short flange design - Improved modularity and higher density usage
  • Improved protective cap fully surrounds split sleeve opening
  • Every adapter is laser marked with Q.C. number to assure 100% traceability
  • Mini-Com SC simplex adapter modules are commonly used with Mini-Com patch panels, faceplates and surface mount boxes
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items