Select Country and Language Europe, Middle East & Africa / English
Change Country
CMDJAQLCZBL | PANDUIT

PANDUIT | CMDJAQLCZBL | Duplex LC Sr./Jr. 10 GbE Fiber Adapter (Aqua) With Module (Black) Zirconia Ceramic

  • Manufacturer # CMDJAQLCZBL
  • Anixter #313260
Connector Type: LC
Type: COUPLER / ADAPTER
Description

This part has been discontinued by the supplier. Use AXE# 313258 as suggested replacement.

Features
  • TIA/EIA-604 FOCIS-10 compatible adapters
  • Exceed TIA/EIA-568-B.3 requirements
  • Small form factor (SFF) duplex adapter design fits into single module space
  • Compatible with Mini-Com(TM) products for complete modularity
  • Accept FOCIS-10 compatible senior LC connectors at either end and FOCIS-10 junior LC connectors at the inside end for behind the wall applications
  • Choice of phosphor bronze or zirconia ceramic split sleeves to fit specific network requirements; zirconia ceramic split sleeves are recommended for OM3 multimode and OS1/OS2 single-mode applications
  • Every adapter is laser marked with Q.C. number to assure 100% traceability
  • LC simplex and duplex adapters are also available separately, and in patch panels or fiber adapter panels to provide a complete LC system solution
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items