CMDSCAW - PANDUIT - Discontinued By | Anixter
CMDSCAW | PANDUIT

PANDUIT | CMDSCAW | Discontinued By Manufacturer, No Suggested Replacement Provided

  • Manufacturer # CMDSCAW
  • Anixter #520150
Color: WHITE
Fiber Type: 62.5/125
Loaded: YES
Number of Ports: 2
Termination: SC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items