Select Country and Language Europe, Middle East & Africa / English
Change Country
CMDSCBL | PANDUIT

PANDUIT | CMDSCBL | 1 port SC duplex single-mode fiber or multimode fiber insert Mini-Com module 2 space color black

  • Manufacturer # CMDSCBL
  • Anixter #180465
Color: BLACK
Fiber Type: SINGLE-MODE / MULTIMODE
Loaded: YES
Number of Ports: 1
Termination: SC
Description

This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items