Select Country and Language Europe, Middle East & Africa / English
Change Country
CMDSCIW | PANDUIT

PANDUIT | CMDSCIW | 1 PORT SC DUPLEX SM/MM INSERT MINI-COM MODULE 2 SPACES OFF WHITE

  • Manufacturer # CMDSCIW
  • Anixter #173984
Color: OFF WHITE
Fiber Type: SINGLE-MODE / MULTIMODE
Loaded: NO
Number of Ports: 1
Termination: SC
_Color: Off-white
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items