CMDSLCAW - PANDUIT - Duplex LC Sr./Sr. Fiber | Anixter
CMDSLCAW | PANDUIT

PANDUIT | CMDSLCAW | Duplex LC Sr./Sr. Fiber Adapter (Electric Ivory) With Module (Artic White) Phosphor Bronze Split Sleeves

  • Manufacturer # CMDSLCAW
  • Anixter #361879
Color: WHITE
Fiber Type: SINGLE-MODE / MULTIMODE
Loaded: YES
Number of Ports: 2
Termination: LC
Description

Module supplied with one LC Sr./Sr. SFF duplex multimode fiber optic adapter (EI) with phosphor bronze split sleeves.

Features
  • TIA/EIA-604 FOCIS-10 compatible adapters
  • Exceed TIA/EIA-568-B.3 requirements
  • Small form factor (SFF) duplex adapter design fits into single module space
  • Compatible with Mini-Com(TM) products for complete modularity
  • Provide a FOCIS-10 senior adapter interface at each end
  • Accept FOCIS-10 compatible senior LC connectors
  • Choice of phosphor bronze or zirconia ceramic split sleeves to fit specific network requirements; zirconia ceramic split sleeves are recommended for OM3 multimode and OS1/OS2 single-mode applications
  • Every adapter is laser marked with Q.C. number to assure 100% traceability
  • LC simplex and duplex adapters are also available separately, and in patch panels or fiber adapter panels to provide a complete LC system solution
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items