Select Country and Language Europe, Middle East & Africa / English
Change Country
CMDSLCZBU | PANDUIT

PANDUIT | CMDSLCZBU | Duplex LC Sr./Sr. Fiber Adapter (Blue) With Module (Blue) Zirconia Ceramic

  • Manufacturer # CMDSLCZBU
  • Anixter #268845
Connector Type: LC
Type: COUPLER / ADAPTER
Description

Duplex LC Senior/Senior Fiber Adapter Electric Ivory With Blue Module, Zirconia, TIA/EIA-604 FOCIS-10 compatible adapters, Exceed TIA/EIA-568-B.3 requirements, Small form factor (SFF) duplex adapter design fits into single module space, Compatible with Mini-Com products for complete modularity, Provide a FOCIS-10 senior adapter interface at each end, Accept FOCIS-10 compatible senior LC connectors, Choice of phosphor bronze or zirconia ceramic split sleeves to fit specific network requirements, zirconia ceramic split sleeves are recommended for OM3 multimode and OS1/OS2 single-mode applications, Every adapter is laser marked with Q.C. number to assure 100 percent traceability, LC simplex and duplex adapters are also available separately, and in patch panels or fiber adapter panels to provide a complete LC system solution.

Features
  • TIA/EIA-604 FOCIS-10 compatible adapters
  • Exceed TIA/EIA-568-B.3 requirements
  • Small form factor (SFF) duplex adapter design fits into single module space
  • Compatible with Mini-Com(TM) products for complete modularity
  • Provide a FOCIS-10 senior adapter interface at each end
  • Accept FOCIS-10 compatible senior LC connectors
  • Choice of phosphor bronze or zirconia ceramic split sleeves to fit specific network requirements; zirconia ceramic split sleeves are recommended for OM3 multimode and OS1/OS2 single-mode applications
  • Every adapter is laser marked with Q.C. number to assure 100% traceability
  • LC simplex and duplex adapters are also available separately, and in patch panels or fiber adapter panels to provide a complete LC system solution
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items