Select Country and Language Europe, Middle East & Africa / English
Change Country
CMFAW | PANDUIT

PANDUIT | CMFAW | Discontinued By Manufacturer; Suggested Replacement See Anixter # 531347

  • Manufacturer # CMFAW
  • Anixter #405544
Color: BLACK
Number of Ports: 1
Termination: F
Description

Module supplied with 75 ohm industry standard F-Type coupler.

Features
  • Typical use in CATV applications
  • Compatible with Mini-Com(TM) Modular Patch Panels, Faceplates, and Surface Mount Boxes
  • Accepts RG-6 and RG-59 coaxial cable
Specifications
  • 1-Port Module With F-Type Coupler
  • Color: Arctic White
  • Termination Style: Pass-Through
  • NCG Table Row Sort Order: 0
  • Dimension: 0.71 Inch Height x 0.61 Inch Width x 1.75 Inch Depth (18 mm x 15.4 mm x 44.5 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items