CMFCZBU | PANDUIT

PANDUIT | CMFCZBU | Module, Mini-Com, FC Fiber Adapter, Ceramic Zirconia Split Sleeves, Blue

  • Manufacturer # CMFCZBU
  • Anixter #401802
Color: BLUE
Fiber Type: SINGLE
Loaded: YES
Number of Ports: 1
Description

Module supplied with one FC single-mode fiber optic adapter with zirconia ceramic split sleeve.

Features
  • TIA/EIA-604 FOCIS-4 compliant adapters
  • Exceed TIA/EIA-568-B.3 requirements
  • Compatible with Mini-Com(TM) products for complete modularity
  • Choice of phosphor bronze or zirconia ceramic split sleeves to fit specific network requirements; zirconia ceramic split sleeves are recommended for OM3 multimode and OS1/OS2 single-mode applications
  • Mini-Com(TM) FC Simplex Adapter Modules are commonly used with Mini-Com(TM) Patch Panels
  • FC simplex adapters are also available in patch panels and fiber adapter panels to provide a complete FC system solution
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items