CMFIW | PANDUIT

PANDUIT | CMFIW | 1-PORT F-TYPE INSERT MINI-COM OFF WHITE ROHS

  • Manufacturer # CMFIW
  • Anixter #286336
Color: WHITE
Number of Ports: 1
Termination: F
Features
  • Typical use in CATV applications
  • Compatible with Mini-Com(TM) Modular Patch Panels, Faceplates, and Surface Mount Boxes
  • Accepts RG-6 and RG-59 coaxial cable
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items