Select Country and Language Europe, Middle East & Africa / English
Change Country
CMMJWH | PANDUIT

PANDUIT | CMMJWH | Adapter Module, Duplex Multimode MT-RJ, White

  • Manufacturer # CMMJWH
  • Anixter #234705
Color: WHITE
Fiber Type: MULTIMODE
Loaded: YES
Number of Ports: 1
Termination: MTRJ
Features
  • TIA/EIA-604 FOCIS-12 compliant adapter
  • Exceed TIA/EIA-568-B.3 requirements
  • Compatible with Mini-Com(TM) products for complete modularity
  • Designed for multimode MT-RJ connectors and patch cords
  • Mini-Com(TM) MT-RJ Duplex Adapter Modules are commonly used with Mini-Com(TM) Faceplates and Surface Mount Boxes
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items