CMNZABL-X | PANDUIT

PANDUIT | CMNZABL-X | Adapter, New Zealand PDL, Black, Pack of 10

  • Manufacturer # CMNZABL-X
  • Anixter #251668
Color: BLACK
Loaded: NO
Number of Ports: 1
Description

Adapter snaps into 0.827" x 0.827" (21mm x 21mm) opening and accepts one Mini-Com Module. For snug fit, panel thickness shall be .046" to .056".

Features
  • Accept Mini-Com(TM) Modules for STP and UTP, fiber optic, and audio/video, which snap in and out for easy moves, adds, and changes
  • Allow a single module to be mounted in a discrete location (cart, wall, furniture or flat panel)
  • Snap into plastic or metal opening (size identified in part description)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items