CMP-300-1 | PANDUIT

PANDUIT | CMP-300-1 | Joint Compound, For Copper-to-Copper And Copper-to-Steel Connections, Works in Temperatures -40F (-40C) to 350F (177C), 8 Oz

  • Manufacturer # CMP-300-1
  • Anixter #426206
RoHS Compliant: YES
Type: SEALANTS
Description

Contact aid for copper-to-copper and copper-to-steel connections, 8 oz. Operating temperature range -40F (-40C) to 350F (177C). Good for all voltages and suitable for grounding. Also used for anti-seizing thread lubricant.

Features
  • Oxide inhibitor for compression conductor connections lowers electrical resistance of compression joint while sealing out air and moisture to prevent the formation of surface oxides
  • Wide operating temperature range; can be used in a wide range of electrical and environmental conditions
  • Packaged in convenient dispenser bottles
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items