Select Country and Language Europe, Middle East & Africa / English
Change Country
CMPHH2 | PANDUIT

PANDUIT | CMPHH2 | Horizontal D-rings Installed on Panel, 3.5"H x 19.0"W x 5.7"D (88mm x 483mm x 144mm), Front Only 2 RU

  • Manufacturer # CMPHH2
  • Anixter #204329
Cable Management Type: RING DUCT
Cable Mgt Mounting: HORIZONTAL
Color: BLACK
Type: CABLE MANAGEMENT
Features
  • D-ring managers provide an open and efficient way to manage cable
  • Patented D-ring design provides flexibility for easy moves, adds, and changes
  • Optional snap-on cover
  • Pass-through holes allow front to rear cabling
  • Mount to 19" EIA racks and cabinets
  • Hardware included
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items