Select Country and Language Europe, Middle East & Africa / English
Change Country
CMR19X84 | PANDUIT

PANDUIT | CMR19X84 | 19" EIA Rack, Aluminum Dimensions: 84.0"H x 20.3"W x 3.0"D (2134mm x 514mm x 76mm)

  • Manufacturer # CMR19X84
  • Anixter #188864
Color: BLACK
Height: 7'
Material: ALUMINUM
Mounting Width: 19"
Rack Units: 45U
Seismic Rating: NO
Type: TWO-POST
Features
  • Rack space identification allows quick and easy location of rack mount items
  • Rack is UL Listed for 1,000 lbs. load rating
  • Double-sided #12-24 EIA universal mounting hole spacing
  • 24 #12-24 mounting screws included
  • Can be used with all Panduit cable magement and patch panel products in addition to any industry standard 19" components
  • Paint piercing washers included to electrically bond rack for simplified grounding. For the complete grounding solution, see the StructuredGround(TM) Kits for Racks
Specifications
  • Cable Management Rack
  • Material: Aluminum
  • Color: Black
  • Number Of Rack Spaces: 45
  • Rack System Width: 19 Inch
  • Dimension: 84 Inch Length x 19 Inch Width x 84 Inch Height (2134 mm x 514 mm x 2134 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items