CMR4P84CN | PANDUIT

PANDUIT | CMR4P84CN | 4 Post Rack with Cage Nut Rails - 84" High (2134mm)

  • Manufacturer # CMR4P84CN
  • Anixter #347290
Color: BLACK
Height: 7'
Material: ALUMINUM
Mounting Width: 23"
Rack Units: 45U
Type: FOUR-POST
Description

4 post EIA rack with cage nuts. Includes 25 #12-24 cage nuts. Dimensions: 84.0"H x 23.3"W x 30.2"D (2134mm x 591mm x 767mm)

This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items