Select Country and Language Europe, Middle East & Africa / English
Change Country
CMS38606P-30NF | LAIRD TECHNOLOGIES

LAIRD TECHNOLOGIES | CMS38606P-30NF | Low PIM Ceiling Mount Omnidirectional Antenna

  • Manufacturer # CMS38606P-30NF
  • Anixter #899357
Device: ANTENNA
Description

The CMS38606P is an indoor broadband low PIM omnidirectional ceiling mount antenna. It is designed to provide pattern coverage that is optimized for indoor requirements at 380-520 MHz, 600- 960 MHz, 1395-1435 MHz and 1690-6000 MHz frequency bands. The antenna features a pattern that has been specifically shaped to provide optimal performance from a ceiling mount location.

Features
  • Low Profile aesthetically neutral housing
  • Mounts directly and easily to ceiling tile
  • Performance optimized using Laird proprietary RF optimization tools
  • Excellent flame retardancy rating
  • IP67 rated ingression protection and RoHS compliant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items