Select Country and Language Europe, Middle East & Africa / English
Change Country
CMT4 | PANDUIT

PANDUIT | CMT4 | Cable Management Trough, 4 RU

  • Manufacturer # CMT4
  • Anixter #330458
Cable Management Type: TROUGH
Cable Mgt Mounting: HORIZONTAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

4 RU cable routing trough. Dimensions: 6.9"H x 19.0"W x 4.5"D (176mm x 483mm x 114mm).

Features
  • Provide pathways to route cables in a rack line-up
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items