Select Country and Language Europe, Middle East & Africa / English
Change Country
CMUT19 | PANDUIT

PANDUIT | CMUT19 | 2 RU upper trough With 1.3" bend radius Mounts to the Top of a Standard 19" EIA Rack. Dimensions: 3.5."H x 19.0"W x 4.5"D (89mm x 483mm x 114mm).

  • Manufacturer # CMUT19
  • Anixter #222859
Cable Management Type: TROUGH
Cable Mgt Mounting: HORIZONTAL
Color: BLACK
Type: CABLE MANAGEMENT
Features
  • Provide pathways to route cables in a rack line-up
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items