Select Country and Language Europe, Middle East & Africa / English
Change Country
CMVDR1-8 | PANDUIT

PANDUIT | CMVDR1-8 | 1" Wide Vertical Cable Management Bracket, 8 Pieces

  • Manufacturer # CMVDR1-8
  • Anixter #342320
Cable Management Type: CABLE RINGS/LOOPS
Cable Mgt Mounting: VERTICAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

Vertical D-ring. Outside dimensions 5.72"L x 2.05"W (145.3mm x 52.1mm). Package of 8.

Features
  • 24" width aligns with floor tiles
  • Vertical cable management options for mid to high density cabling applications are simple to install and allow user to configure system to their needs
  • Rack is UL Listed for 1500 lbs. load rating to accommodate large networking equipment
  • 6" deep vertical channel design provides distribution cable pathway
  • System accessories provide maximum flexibility that allows the user to customize the rack layout
  • Rack features 19" or 23" EIA mounting
  • Rack space identification aows quick and easy location of rack mount items
  • Full length dual and single hinged doors provide an aesthetic finish and easy access to the vertical pathway
  • Top channel provides pathway for cable or ladder rack up to 18" wide
Specifications
  • Cable Management Vertical D-Ring
  • Material: Flame Retardant Polycarbonate
  • Color: Black
  • Mounting Method: Screw Mount Holes Accept (2) 0.25 Inch (M6) Screws
  • Cable Capacity - 6A (0.289/0.298): 40
  • Cable Capacity - Cat 5e (0.187): 70
  • Cable Capacity - Cat 6 (0.250): 62
  • Cable Capacity - Fiber (3mm): 132
  • Fiber (3 mm) Cable Capacity: 252
  • Maximum Bundle Capacity: 4.85 Inch (123.2 mm)
  • Cable Capacity ScTP (0.250): 48
  • Cable Capacity UTP (0.187): 96
  • Dimension: 2.38 Inch Height x 2.05 Inch Width x 5.72 Inch Depth (60.45 mm x 52.07 mm x 145.20 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items