Select Country and Language Europe, Middle East & Africa / English
Change Country
CMVDR2S-L | PANDUIT

PANDUIT | CMVDR2S-L | D-Rings, Vertical Cable Management, 2.4" Maximum Bundle Capacity, 3.26"L x 3.30"W (82.8mm x 83.8mm) Outside Dimensions

  • Manufacturer # CMVDR2S-L
  • Anixter #421700
Cable Management Type: RING DUCT
Cable Mgt Mounting: VERTICAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

2" Wide Vert. Cable Mgmt.-Short

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items