Select Country and Language Europe, Middle East & Africa / English
Change Country
CMVDR2S | PANDUIT

PANDUIT | CMVDR2S | 2" Wide Vertical Cable Management, Short

  • Manufacturer # CMVDR2S
  • Anixter #547467
Cable Management Type: CABLE RINGS/LOOPS
Cable Mgt Mounting: VERTICAL
Color: BLACK
Type: CABLE MANAGEMENT
Features
  • Patented cable manager ring
  • Standard EIA hole spacing allows product to be mounted to any standard rack
  • Flexible material allows arm to rotate 90 so entire cable bundle can be inserted and removed
  • Rounded edges prevent damage to cable insulation
  • 1/4" mounting hole allows for a variety of screws to secure the D-ring to a surface
  • Create a structured pathway and allows for open access
Specifications
  • Cable Management Vertical D-Ring
  • Material: Flame Retardant Polycarbonate
  • Color: Black
  • Mounting Method: Screw Mount Holes Accept (2) 0.25 Inch (M6) Screws
  • Cable Capacity - 6A (0.289/0.298): 40
  • Cable Capacity - Cat 5e (0.187): 70
  • Cable Capacity - Cat 6 (0.250): 62
  • Cable Capacity - Fiber (3mm): 252
  • Fiber (3 mm) Cable Capacity: 252
  • Maximum Bundle Capacity: 2.40 Inch
  • Cable Capacity ScTP (0.250): 48
  • Cable Capacity UTP (0.187): 96
  • Dimension: 2.38 Inch Height x 3.30 Inch Width x 3.26 Inch Depth (60.45 mm x 83.82 mm x 82.80 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items