Select Country and Language Europe, Middle East & Africa / English
Change Country
CN348 | PANDUIT

PANDUIT | CN348 | Network Cabinet Without Doors, 45 RU, #12-24 Rails, 31.5"W x 48"D, Black

  • Manufacturer # CN348
  • Anixter #415350
Color: BLACK
Material: STEEL
Model: NETWORK
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 48"
Overall Height: 84"
Overall Width: 31.5"
Rack Units: 45U
Type: FREE-STANDING
Description

This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items