Select Country and Language Europe, Middle East & Africa / English
Change Country
CN4 | PANDUIT

PANDUIT | CN4 | Network Cabinet With Doors and Side Panels, 45 RU, Threaded Rails

  • Manufacturer # CN4
  • Anixter #399224
Airflow: FRONT-TO-REAR
Color: BLACK
Material: STEEL
Model: NETWORK
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 40"
Overall Height: 84"
Overall Width: 31.5"
Rack Units: 45U
Rail Style: TAPPED
Seismic Rating: NO
Type: FREE-STANDING
Description

This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items