Select Country and Language Europe, Middle East & Africa / English
Change Country
CNBRFK | PANDUIT

PANDUIT | CNBRFK | Cabinet Cable Management Finger Kit

  • Manufacturer # CNBRFK
  • Anixter #336820
Cable Management Type: FINGER DUCT
Cable Mgt Mounting: VERTICAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

Network cabinet cable management finger kit, nine RU sections. Kit includes five left and five right finger sections to complete 45 RU on one side of post.

Features
  • Net-Access(TM) Switch Cabinet Accessories
Specifications
  • Network Cabinet Cable Management Finger Kit
  • Material: Plastic
  • Color: Black
  • Includes: Five Left And Five Right Finger Sections To Complete 45 RU On One Side Of Post
  • Dimension: 15.01 Inch Height x 1.05 Inch Width x 6.63 Inch Depth (398.8 mm x 26.7 mm x 168.5 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items