CNFE1003MAC2-M - COMNET COMMUNUCATION | Anixter
CNFE1003MAC2-M | COMNET COMMUNUCATION NETWORKS

COMNET COMMUNUCATION NETWORKS | CNFE1003MAC2-M | Ethernet Media Converter, RJ45 1310 NM SC Multimode Connector, 2-Fiber, 8 to 24 Volt DC, 6 Watt, 6.1" Length 5.3" Width 1.1" Height

  • Manufacturer # CNFE1003MAC2-M
  • Anixter #521811-MR
Device: MEDIA CONVERTERS
Port 1 Device Technology: MULTIMODE
Features
  • Electrical Port Supports Auto-Negotiation for 10/100 Mbps, Full Duplex or Half Duplex Data
  • Transparent to Data Encoding/Compatible with Major Data Protocols
  • Voltage Transient Protection on All Power and Signal Input/Output Lines Provides Protection from Power Surges and Other Voltage Transient Events
  • No In-Field Optical Adjustments Required
  • LED Indicators
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items