CNFE1CL1MC-M - COMNET COMMUNICATION NETWORKS | Anixter
CNFE1CL1MC-M | COMNET COMMUNICATION NETWORKS

COMNET COMMUNICATION NETWORKS | CNFE1CL1MC-M | Small Size 10/100 Mbps Media Converter, Ethernet to Copper or COAX

  • Manufacturer # CNFE1CL1MC-M
  • Anixter #479891
Description

The ComNet CNFECL1MC and CNFE1CL1MC-Mare environmentally hardened modems that supportEthernet over twisted pair or coaxial cable usingVDSL2 technology at data rates of up to 90 Mbps.Ethernet data may be transmitted over a telephonegradetwisted copper p air, legacy serial cabling,or standard 75 ohm coaxial cable circuits, makingthese rugged units ideal for those applications whereit is desired to utilize an existing installed base ofcopper wiring for Ethernet transmission. Thesemodems are the perfect solution for upgrading alegacy twisted copper or coaxial cable plant for usewith Ethernet, when compared to the significantcosts of installing new network cabling. The fastestusable data rate is automatically selected, dependingupon the transmission di stance and cable quality.Designed for long-term reliable operation in harshindustrial environments, the CNFECL1MC-M may bedeployed in most out-of-plant installations, such asthose found in intelligent transportation systems andfactory automation/contro l applications. Two differentpackage sizes (small and standard) are available; theunique ComFit package configuration provides eitherstand-alone or card cage mounting, and the smallpackagesize of the CNFECL1MC-M allows the unitto be installed in those locations where space is at apremium, while the CNFE1CL1MC can be stand-aloneor rack mounted. LED status indicators are provided

Must be a reseller to purchase this product.

Features
  • Utilizes latest VDSL2 technology for
  • fastest data rate transmission and
  • greatest transmission distance
  • Supports transmission distances of up to 10,000 ft
  • (3 km) over twisted copper, or up to 1500 ft (457 m)
  • over coaxial cable
  • Symmetric line rates oer 91 Mbps
  • Automatically sets fastest possible data rate vs. cable
  • quality and transmission distance
  • User-configurable master/remote, forward error
  • correction, asymmetrical/symmetrical data, and
  • long-reach/short-reach selection
  • IEEE 802.3 Compliant/100 BASE-T/TX Ethernet port
  • with automatic MDI/MDI-X crossover
  • Screw Terminals for twisted copper circuits, or BNC
  • connector for coaxial cable
  • Fully compliant with the environmental requirements
  • (ambient operating temperature, mechanical shock,
  • viion, humidity with condensation, high-line/low-line
  • voltage conditions, and voltage transient protection) of
  • NEMA TS-1/TS-2 for Traffic Signal Control Equipment
  • Voltage transient protection on all power and signal
  • input/output lines provides protecti from power
  • surges and other voltage transient events.
  • Model CNFE1CL1MC-M is a smaller-sized package for
  • stand-alone mounting only, for use in those applications
  • where space may be limited
  • Model CNFE1CL1MC may be utilized as a stand-alone
  • package, ay be mounted within the ComNet C1
  • Card Cage, and is fully hot-swappable
  • Lifetime warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items