Select Country and Language Europe, Middle East & Africa / English
Change Country
CNFE1EOC-M | COMNET

COMNET | CNFE1EOC-M | Small Size 10/100 Mbps Media Converter, Commercial Grade Ethernet to Copper or COAX

  • Manufacturer # CNFE1EOC-M
  • Anixter #420757
Device: MEDIA CONVERTERS
Port 1 Device Technology: 100BASET
Description

The ComNet(TM) CNFE1EOC-M modems support Ethernet over twisted pair or coaxial cable, at data rates of up to 90 Mbps. Ethernet data may be transmitted over a telephone-grade twisted copper pair, legacy serial cabling, or standard 75 ohm coaxial cable circuits, making this unit ideal for those applications where it is desired to utilize an existing installed base of copper wiring for Ethernet transmission. These modems are the perfect solution for upgrading a legacy twisted copper or coaxial cable plant for use with Ethernet, when compared to the significant costs of installing new network cabling. The fastest usable data rate is automatically selected, depending upon the transmission distance and cable quality. LED status indicators are provided for rapidly ascertaining the operating status of the modem and the link.

Must be a reseller to purchase this product.

Features
  • Utilizes latest VDSL2 technology for fastest data rate transmission and greatest transmission distance
  • Ideal for multiple-channel Ethernet over VDSL applications where modem space may be limited
  • Supports transmission distances of up to 10,000 ft (3 km) over twisted copper, or up to 1500 ft (457 m) over coaxial cable
  • Symmetric line rates of over 91 Mbps
  • Automatically sets fastest possible data rate vs. cable quality and transmission distance
  • User-configurable master/remote, forward error correction, asymmetrical/symmetrical data, and long-reach/short-reach selection
  • IEEE 802.3 Compliant. 10/100 BASE-T/TX Ethernet port with automatic MDI/MDI-X crossover
  • Screw Terminals for twisted copper circuits, or BNC connector for coaxial cable
  • A smaller-sized package for stand-alone mounting only, for use in those applications where space may be limited
  • Five year warranty
Specifications
  • RoHS: Y
  • Product Type: Video
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items