CNFE1S1B/2 - COMNET COMMUNICATION NETWORKS - | Anixter
CNFE1S1B/2 | COMNET COMMUNICATION NETWORKS

COMNET COMMUNICATION NETWORKS | CNFE1S1B/2 | 10/100 Mbps Ethernet 1550/1310nm ST 1 Single-mode 15 dB 20 km (12 miles)

  • Manufacturer # CNFE1S1B/2
  • Anixter #538104
Description

The ComNet Ethernet internal mounted media converters are designed to transmit and receive 10/100 Mbps data over single-mode optical fiber. The electrical interface will Auto-Negotiate to a 10 Mbps, or 100 Mbps Ethernet rate without any adjustments. Th e optical interface operates at a 100Mbps Ethernet rate. These media converter is environmentally hardened to operate in extreme temperatures. LED indicators are provided for rapidly ascertaining equipment operating status. The CNFE1/X do not have a me tal enclosure and are designed to be incorporated within a device.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items