CNFE4+1SMSM2 - COMNET COMMUNUCATION NETWORKS | Anixter
CNFE4+1SMSM2 | COMNET COMMUNUCATION NETWORKS

COMNET COMMUNUCATION NETWORKS | CNFE4+1SMSM2 | 10/100TX 4TX/1FX Ethernet Self-Managed Switch

  • Manufacturer # CNFE4+1SMSM2
  • Anixter #511419
Fiber Type: INDUSTRIAL OTHER
RoHS Compliant: NOT DECLARED
Description

The ComNet CNFE4+1SMS(M,S)2 is a five-port self-managed Ethernet switch with uplink management functionality. It provides 4 ports operating at 10/100Mbs and is designed to combine Ethernet data from the four electrical ports into a single optical port and forward that data to the next network device, using two-fiber ST or SC optical connectors. There is no programming required to use this switch. The ComNet CNFE4+1SMS comes pre-programmed, preventing network video flooding with a switch selection th at allows the fiber port to be used as an uplink or as an unmanaged switch. It is "Plug-and-Play" easy to use. LED indicators confirm the operating status of this device.

Must be a reseller to purchase this product.

Features
  • No Programming Required
  • 10/100 Mbps Ethernet
  • 4 10/100 BASE-T(X) electrical port
  • 100 BASE-FX optical port
  • Electrical ports support Auto-Negotiation for 10 Mbps or 100 Mbps, full duplex or half duplex data.
  • Optical port supports 100 Mbps full duplexta
  • Pre-programmed Port for uplink
  • Automatic MDI/MDI-X crossover
  • Compliant with the environmental requirements (ambient operating temperature, mechanical shock, vibration, humidity with condensation, high-line/lowline voltage conditions and transient vltage protection) of NEMA TS-1/TS-2 and the Caltrans Specification for Traffic Signal Control Equipment.
  • Power and Activity status LED indicators
  • Interchangeable between stand-alone or rack mount use -ComFit
  • IEEE 802.3 compliant
  • Lifetime Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items