CNFE4+1SMSM2POE/SC - COMNET COMMUNICATION | Anixter
CNFE4+1SMSM2POE/SC | COMNET COMMUNICATION NETWORKS

COMNET COMMUNICATION NETWORKS | CNFE4+1SMSM2POE/SC | 10/100TX 4TX/1FX Ethernet Self-managed Switch with Power over Ethernet PoE, MM

  • Manufacturer # CNFE4+1SMSM2POE/SC
  • Anixter #523058
Device Technology: 10/100BASET
No Exp Modules/Slots: 0
Number of Ports: 5-12
Type of Device: CHASSIS SWITCH
Description

The ComNet(TM) CNFE4+1SMS(M,S)2POE is a five-port Ethernet switch with uplink management functionality and provides 4 copper ports operating at 10/100Mbs and is designed to combine four electrical ports into a single optical port that forwards this dat a to the next network device. The fiber interface has an option of SC or ST connector type. There is no programming required to use this product. The ComNet CNFE4+1SMSPOE comes pre-programmed, preventing network video flooding with dip switch selection of fiber port as uplink or as an unmanaged switch. The four electrical ports incorporate PoE+ features based on the IEEE 802.3at standard. It is "Plug-and-Play". LED indicators confirm the operating status of this device.

Must be a reseller to purchase this product.

Features
  • No Programming Required
  • 10/100 Mbps Ethernet
  • 4 10/100 BASE-T(X) electrical port
  • 100 BASE-FX optical port
  • Ports 1-4 can supply up to thirty watts of PoE+ power based on the IEEE 802.3at standard
  • Electrical ports support Auto-Negotiation for 10 Mbps or 100 Mbps, full duplex or half duplex data
  • Optical port supports 100 Mbps full duplex data
  • Pre-programmed Port for uplink
  • Automatic MDI/MDI-X crossover
  • Compliant with the environmental requirements (ambient operating temperature, mechanical shock, vibration, humidity with condensation, high-line/lowline voltage conditions and transient voltage protection) of NEMA TS-1/TS-2 and the Caltrans Specification for Traffic Signal Control Equipment
  • Power and Activity status LED indicators
  • Interchangeable between stand-alone or rack mount use -ComFit
  • IEEE 802.3 compliant
  • Lifetime Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items