CNFE5SMSPOE - COMNET COMMUNICATION NETWORKS | Anixter
CNFE5SMSPOE | COMNET COMMUNICATION NETWORKS

COMNET COMMUNICATION NETWORKS | CNFE5SMSPOE | 10/100TX 5 Port Ethernet Self-managed Switch with Power over Ethernet (PoE)

  • Manufacturer # CNFE5SMSPOE
  • Anixter #523056
Device Technology: 10/100BASET
No Exp Modules/Slots: 0
Number of Ports: 5-12
Type of Device: CHASSIS SWITCH
Description

The ComNet CNFE5SMSPOE is a five-port self-managed Ethernet switch with uplink management functionality. It provides 5 ports operating at 10/100Mbps and is designed to combine Ethernet data from the four electrical ports into a fifth electrical port an d forward that data to the next network device. There is no programming required to use this product. The ComNet CNFE5SMSPOE comes pre-programmed, preventing network video flooding with a switch selection that allows the switch to be used as an uplink or as an unmanaged switch. Ports 1-4 can supply up to thirty watts of Power over Ethernet (PoE) power and incorporate PoE+ features based on the IEEE 802.3at standard.

Must be a reseller to purchase this product.

Features
  • No Programming Required
  • Pre-programmed 5th Port for uplink capability
  • 10/100 Mbps Ethernet
  • 4 10/100 BASE-T(X) electrical port
  • 100 BASE-FX optical port
  • Ports 1-4 can supply up to thirty watts of PoE+ power based on the IEEE 802.3at standard.
  • Electl ports support Auto-Negotiation for 10 Mbps or 100 Mbps, full duplex or half duplex data.
  • Optical port supports 100 Mbps full duplex data
  • Pre-programmed Port for uplink
  • Automatic MDI/MDI-X crossover
  • Compliant with the environmental requirements (ambnt operating temperature, mechanical shock, vibration, humidity with condensation, high-line/lowline voltage conditions and transient voltage protection) of NEMA TS-1/TS-2 and the Caltrans Specification for Traffic Signal Control Equipment.
  • Power and A ctivity status LED indicators
  • Interchangeable between stand-alone or rack mount use -ComFit
  • IEEE 802.3 compliant
  • Lifetime Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items