CNFE8TCOE - COMNET COMMUNICATION NETWORKS - | Anixter
CNFE8TCOE | COMNET COMMUNICATION NETWORKS

COMNET COMMUNICATION NETWORKS | CNFE8TCOE | 8 Contact Closure Input Transmitter Over Ethernet

  • Manufacturer # CNFE8TCOE
  • Anixter #528435
Device: TRANSCEIVERS
Description

The ComNet CNFE8(X)COE transmits eight contact closuresover an Ethernet network. It is available with a 10/100TX RJ45Ethernet connector and an SFP fiber optic interface. Theseunits can be one-to-one mapped over Ethernet or controlledvia a PC. Included is a driver that allows the CoE to read orwrite contact information from a PC based application. Asoftware utility allows customers to search for this device thatis installed on the network. The CNFE8TCOE transmitter andCNFE8RCOE receiver support Windo ws Discovery. Distancesdepend on which SFP (Small Form Pluggable)module is used.The CNFE8(X)COE is environmentally hardened to operatein extreme temperatures. LED indicators are provided forconfirming operating status. Packaged in the ComNet ComFithous ing, these units may be either wall, rack, or DIN-rail mountedwith the addition of the ComNet DINBKT1 adaptor plate.

Must be a reseller to purchase this product.

This item has been discontinued by supplier. There is no suggested replacement.

Features
  • NTCIP compatible
  • Remote network configuration
  • Saved to a web server based configuration, requires no
  • electrical or optical adjustments
  • Tested and certified by an independent laboratory for
  • full compliance with the environmental requirements
  • (ambienerating temperature, mechanical shock,
  • vibration, humidity with condensation, high-line/low-line
  • voltage conditions and transient voltage protection) of
  • NEMA TS-1/TS-2 and the Caltrans Specification for Traffic
  • Signal Control Equipment.
  • Voltage trannt protection on all power and signal
  • input/output lines provides unconditional protection
  • from power surges and other voltage transient events.
  • Power and Port status LED indicators
  • Automatic resettable solid-state current limiters
  • Hot-swappable racodules
  • Interchangeable between stand-alone or rack mount use -
  • ComFit
  • Lifetime Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items