CNGE2+2SMS | COMNET COMMUNUCATION NETWORKS

COMNET COMMUNUCATION NETWORKS | CNGE2+2SMS | Ethernet Switch, Self-Managed, Gigabit, 2 SFP FX, 2TX, 4-Port, 24 Volt AC, 9 to 36 Volt DC, 6 Watt, 4.1" Width x 1.46" Depth x 3.7" Height

  • Manufacturer # CNGE2+2SMS
  • Anixter #660080
Design Features: MANAGEABLE
Device Technology: MIXED
No Exp Modules/Slots: 1-2
Number of Ports: 1-4
Type of Device: STANDALONE SWITCH
Features
  • Supports LLDP (Link Layer Discovery Protocol)
  • Electrical Ports Support Auto-Negotiation for 10 Meterbps, 100 Meterbps or 1000 Mbps, Full Duplex or Half Duplex Data
  • SFP Ports Support 100 or 1000 Mbps Full Duplex Data
  • SFP Ports Compatible with Copperlin CL-SFP Modules
  • PoE Status Monitoring and Automatic Reboot Function+
  • Event Notification Through Snmp Traps and Relay Output
  • Supports 10K Bytes Jumbo Frame
  • Device Binding Security Function
  • Port Guardian Prevents Network Intrusion Through Intelligent sical Port Lockout
  • Voltage Transient Protection on All Power and Signal Input/Output Lines Provides Protection from Power Surges and Other Voltage Transient Events
  • Lifetime Warranty
  • RoHS Compliant
  • Made in USA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items