Select Country and Language Europe, Middle East & Africa / English
Change Country
CNGE2+2SMSPOE | COMNET

COMNET | CNGE2+2SMSPOE | 4 Port Gigabit Ethernet Self-managed Switch 2 SFP FX, 2TX With 30W of PoE+ Power

  • Manufacturer # CNGE2+2SMSPOE
  • Anixter #660081
Design Features: MANAGEABLE
Device Technology: MIXED
No Exp Modules/Slots: 1-2
Number of Ports: 1-4
Type of Device: STANDALONE SWITCH
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items