CNGE2FE16MS - COMNET COMMUNUCATION NETWORKS | Anixter
CNGE2FE16MS | COMNET COMMUNUCATION NETWORKS

COMNET COMMUNUCATION NETWORKS | CNGE2FE16MS | 2 Port 1000 Mbps +16 Port 100 Mbps Managed Switch, Includes Power Supply

  • Manufacturer # CNGE2FE16MS
  • Anixter #510263
Description

The ComNet CN GE2FE16MS Managed Ethernet Switch providesrobust transmission of (16) 10/100 BASE -TX and (2) 10/100/1000TXor 100/1000FX combo ports, of gigabit Ethernet data. Unlikemost Ethernet switches, these environmentally hardened units aredesigned for direct deployment in difficult out-of-plant or roadsideoperating environments, and are available for use with eitherconventional CAT -5e copper or optical transmission media. Diversemedia selection allows for easy implementation of point-to-point, linear add-drop, drop-and-repeat, star, or true self-healing ring andmesh network system architectures. The 16 electrical ports supportthe 10/100 Mbps Ethernet IEEE 802.3 protocol, and auto-negotiatingand auto-MDI/ MDIX features are provided for simpli city and ease ofinstallation. 2 ports are 10/100/1000 configurable for copper or fibermedia for use with multimode or single mode optical fiber, selectedby optional SFP modules. These network managed layer 2 switchesare optically (100/1000 BASE -FX) an d electrically compatible withany IEEE 802.3 compliant Ethernet devices. Plug-and-play designensures ease of installation, and no electrical or optical adjustmentsare ever required. The CN GE2FE16MS incorporates LED indicatorsfor monitoring the operati ng status of the managed switch andnetwork. These units are DIN -rail or wall mountable.

Must be a reseller to purchase this product.

Features
  • Environmentally hardened for direct deployment in difficult
  • unconditioned out-of-plant and roadside installations
  • Tested and certified by an independent laboratory for full
  • compliance with the environmental requirements (ambient
  • operating temperaturemechanical shock, vibration, humidity
  • with condensation, high-line/low-line voltage conditions and
  • transient voltage protection) of NEMA TS-1/TS-2 and CALTRANS
  • Traffic Signal Control Equipment Specifications
  • Extended ambient operating temperature ran:
  • -40 C to +75 C
  • 10/100 BASE-TX and 100/1000 BASE-FX compatible
  • Flexible optics configuration via SFP plug-in modules
  • DIN rail or wall-mountable mounting
  • Redundant power supply compatibility reduces possibility of
  • single-point-of-failure for highpossible reliability
  • Fully configurable through web-based or SNMP network
  • management
  • IGMP Snooping V1/V2 for multicast filtering and IGMP Query V1/V2
  • Port based VLAN (IEEE 802.1Q)
  • Rapid Spanning Tree protocol (IEEE 802.1W)
  • Power Supply Included
  • Lie Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items