CNGE2FE24MSPOE | COMNET COMMUNUCATION NETWORKS

COMNET COMMUNUCATION NETWORKS | CNGE2FE24MSPOE | 2 Port 1000 Mbps + 24 Port 100 Mbps Managed Switch, Power over Ethernet, Power Supply Not Included

  • Manufacturer # CNGE2FE24MSPOE
  • Anixter #420756
Type: ETHERNET SWITCH (MANAGED)
Description

The ComNet(TM) CNGE2FE24MSPoE Managed Ethernet Switch provides transmission of (24) 10/100 BASETX and (2) 10/100/1000TX or 1000FX combo ports. Unlike most Ethernet switches, these environmentally hardened units are designed for deployment in difficult operating environments, and are available for use with either conventional CAT-5e copper or optical transmission media. The 24 electrical ports support the 10/100 Mbps Ethernet IEEE 802.3 protocol, and auto-negotiating and auto-MDI/MDIX features are pr ovided for simplicity and ease of installation. All 24 ports support IEEE.802.3af based POE. 2 ports are 10/100/1000 configurable for copper or fiber media for use with multimode or single-mode optical fiber, selected by optional SFP modules. These net work managed layer 2 switches are optically (1000 BASE-FX) and electrically compatible with any IEEE 802.3 compliant Ethernet devices. Plug-andplay design ensures ease of installation, and no electrical or optical adjustments are ever required. The CNG E2FE24MSPoE incorporates LED indicators for monitoring the operating status of the managed switch and network. These units are rack mountable.

Must be a reseller to purchase this product.

This part has been discontinued by the supplier.

Features
  • Environmentally hardened for direct deployment in difficult unconditioned out-of-plant and roadside installations
  • Tested and certified by an independent laboratory for full compliance with the environmental requirements (ambient operating temperature, mechanical shock, vibration, humidity with condensation, high-line/low-line voltage conditions and transient voltage protection) of NEMA TS-1/TS-2 and CALTRANS Traffic Signal Control Equipment Specifications
  • Extended ambient operating temperature range : -40º C to +75º C
  • 10/100 BASE-TX and 1000 BASE-FX compatible
  • Flexible optics configuration via SFP plug-in modules
  • Redundant power supply compatibility reduces possibility of single-point-of-failure for highest possible reliability
  • Fully configurablthrough web-based or SNMP network management
  • IGMP Snooping V1/V2 for multicast filtering and IGMP Query V1/V2
  • Port based VLAN (IEEE 802.1Q)
  • Rapid Spanning Tree protocol (IEEE 802.1W)
  • Port Based Security
  • Lifetime Warranty
Specifications
  • RoHS: Y
  • Product Type: Ethernet
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items