Select Country and Language Europe, Middle East & Africa / English
Change Country
CNGE2FE8MSPOE+ | COMNET

COMNET | CNGE2FE8MSPOE+ | Managed Ethernet Switch with (8) 10/100 BASE-TX + (2) 10/100/1000 BASE-TX/FX Combo Ports and Power over Ethernet (PoE)

  • Manufacturer # CNGE2FE8MSPOE+
  • Anixter #420754
Type: ETHERNET SWITCH (MANAGED)
Description

The ComNet CNGE2FE8MSPOE+ is a hardened Managed Ethernet Switch. It provides IEEE 802.3at (30W) PoE+ to eight 10/100BASE-T(X) and has two-gigabit combination SFP or RJ45 ports. Up to 240 watts of PoE or PoE+ power is available for distribution across a ll 8 TX ports. All SFP ports utilize ComNet SFP modules for fiber and connector type and distance. The CNGE2FE8MSPOE+ is a redundant switch offering multiple Ethernet redundancy protocols, C-Ring (recovery time <10ms over 250 units of connection), ComR ing, and MSTP/RSTP/STP (IEEE 802.1 s/w/D). This redundancy feature protects your applications from network interruptions or temporary malfunctions by redirecting transmission within the network. Network management is supported by eConsole, a powerful, easy-to-use Windows-based utility, as well as Web-based telnet, and Console (CLI) configurations. This environmentally hardened switch is designed for direct deployment in difficult out-of-plant or roadside operating environments.

Must be a reseller to purchase this product.

Features
  • 5.6 Gbps Switching bandwidth: 2 Combo Gigabit Ports 8 10/100T(X) Ports
  • Designed to meet full compliance with the environmental requirements of NEMA TS-1/TS-2 and the Caltrans Specification for Traffic Signal Control Equipment
  • IGMP v2/v3 (IGMP snooping support) for filtering multicast traffic & Port Trunking for ease of bandwidth management
  • STP/RSTP/MSTP supported
  • Easy implementation of point-to-point, linear add-drop, drop and-repeat, star, or true self-healing ring and mesh network system architectures
  • Operating Temperature: -40 to +75C (-40 to +167F). Functional to +85C (185ºF)
  • Exclusive ComNet C-Ring fast recovery technology protects applications from network interruptions or
  • temporary malfunctions. Recovery time <10ms, with > 250 switches within the ring
  • Redundant DC inputs for uninterrupted operation in the event of a loss of operating power or a power supply failure
  • Centralized management via Windows utility, eConsole, configurable via browser, or byTelnet and console (CLI) ports
  • Event notification through Syslog, E-mail, SNMP trap, and Relay Output
  • SNMP v1/v2c/v3 for secure network management
  • PTP Client (Precision Time Protocol) for clock synchronization
  • C-RSTP supports network applications with complex topology
  • Rigid aluminum housing design
Specifications
  • RoHS: Y
  • Product Type: Ethernet
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items