CNGE2FE8MSPOE - COMNET COMMUNUCATION | Anixter
CNGE2FE8MSPOE | COMNET COMMUNUCATION NETWORKS

COMNET COMMUNUCATION NETWORKS | CNGE2FE8MSPOE | Managed Ethernet Switch With (8) 10/100 BASE-TX + (2) 10/100/1000 BASE-TX/FX Combo Ports And Power Over Ethernet (PoE)

  • Manufacturer # CNGE2FE8MSPOE
  • Anixter #527954
Design Features: MANAGEABLE
Device Technology: MIXED
No Exp Modules/Slots: 9-12
Number of Ports: 5-12
Power Cords: EMEA
Type of Device: STANDALONE SWITCH
Description

The ComNet CNGE2FE8MSPOE2 is a hardened Managed Ethernet Switch. It provides IEEE 802.3af (15W) PoE to eight 10/100BASE-T(X) ports and has two-gigabit combination SFP or RJ-45 ports. Up to 120 watts of PoE power is available for distribution across all 8 TX ports. All SFP ports utilize ComNet SFP modules for fiber and connector type and distance. The CNGE2FE8MSPOE2 is a redundant switch offering multiple Ethernet redundancy protocols, C-Ring (recovery time less than 10ms over 250 units of connection ), ComRing, and MSTP/RSTP/STP (IEEE 802.1 s/w/D). This redundancy feature protects your applications from network interruptions or temporary malfunctions by redirecting transmission within the network. Network management is supported by eConsole, a pow erful, easy-to-use Windows-based utility, as well as Web-based telnet, and Console (CLI) configurations. This environmentally hardened switch is designed for direct deployment in difficult out-of-plant or roadside operating environments.

Must be a reseller to purchase this product.

Features
  • 5.6 Gbps Switching bandwidth: 2 Combo Gigabit Ports 8 10/100T(X) Ports
  • Fully compliant with IEEE 802.3af, up to 120 watts of PoE power is available for distribution across all 8 10/100BASE-TX ports
  • IGMP v2/v3 (IGMP snooping support) for filtering multicast traffic & Port Trunking for ease of bandwidth management
  • STP/RSTP/MSTP supported
  • Designed to meet full compliance with the environmental requirements of NEMA TS-1/TS-2 and the Caltrans Specification for Traffic Signal Control Equipment.
  • Operting Temperature: -40 to +75C (-40 to +167F). Functional to +85C (185F)
  • Exclusive ComNet C-Ring fast recovery technology protects mission-critical applications from network interruptions or temporary malfunctions. Recovery time <10 ms, with > 25 0 switches within the ring
  • Redundant DC inputs for uninterrupted operation in the event of a loss of operating power or a power supply failure
  • Centralized management via Windows utility, eConsole, configurable via browser, or by Telnet and console (CLI) ports
  • Port lock to prevent access from unauthorized MAC address
  • SNMP v1/v2c/v3 for secure network management
  • C-RSTP supports network applications with complex topology
  • Lifetime Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items